Menu Search
Test Lead Sets Patch Cord, 5A at 30VAC/60VDC, 36.00 in. L, Alligator Clip End, PVC Lead

FLUKE #AL-B-36-0

Pomona Patch Cord, 5A at 30VAC/60VDC, 36.00 in. L, Alligator Clip End, PVC Lead

SKU #09596915152
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Test Clip Patch Cord
Lead Material: PVC
Tester Plug: Alligator
End Type: Alligator
Electrical Rating: 5A at 30V AC / 60V DC
Length: 36 in.

Additional Info: Application: Lead extension/Jumper wire. Color: Black, 18 AWG Cable & Vinyl Clip Boot. Hands free Max test Voltage: 150 WVDC