Menu Search
Test Lead Sets Patch Cord, 5A at 30VAC/60VDC, 24.00 in. L, Minigrabber-Clip End, Beryllium Copper/PVC Lead
FLUKE #3781-24-0

Pomona Patch Cord, 5A at 30VAC/60VDC, 24.00 in. L, Minigrabber-Clip End, Beryllium Copper/PVC Lead

SKU # 09596917657
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Test Leads
Lead Material: Beryllium Copper, PVC
End Type: Minigrabber-Clip
Electrical Rating: 5A at 30V AC / 60V DC
Length: 24 in.

Additional Info: Application: Jumper wire, Wire Size: 20 AWG, Color: Black, Temperature: 102 deg C (216 deg F), Hands Free Test Voltage: 300 VDC