Menu Search
Test Lead Sets Master Accessory Set, Cat III - 1000V, Cat IV - 600V, 10A, Straight Connector End

FLUKE #TLK-225

SureGrip Master Accessory Set, Cat III - 1000V, Cat IV - 600V, 10A, Straight Connector End

SKU #09596924187
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Test Leads Kit
Lead Material: Silicone Insulated
Tester Plug: Right-Angle
End Type: Straight Connector
Electrical Rating: Cat III, 1000V - Cat IV, 600V, 10A
Accessories: (1pr) Modular Test Lead (Red-Black), Plunger Style Alligator/Hook/Pincer Clips, Large Jaw Alligator Clips, Sharp Test Probes

Test Lead Sets: Type - Test Leads Kit; Lead Material - Silicone Insulated; Tester Plug - Right-Angle; End Type - Straight Connector; Electrical Rating - Cat III, 1000V - Cat IV, 600V, 10A; Accessories - (1pr) Modular Test Lead (Red-Black), Plunger Style Alligator/Hook/Pincer Clips, Large Jaw Alligator Clips, Sharp Test Probes; Additional Information - Storage Pouch (6-Pocket), Includes: AC220, AC280 , AC283, AC285, TP220, TP224, TL224; Manufacturer Series - SureGrip

Additional Info: Storage Pouch (6-Pocket), Includes: AC220, AC280 , AC283, AC285, TP220, TP224, TL224