Menu Search
FLUKE #3782-48-4

Pomona Banana Plug to Test Clip Patch Cord, 48 in. L, Yellow

SKU # 09596917759 Manufacturer Series: 3782
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Banana Plug to Test Clip Patch Cord
Lead Material: Tinned Copper, PVC Insulated
Tester Plug: Stacking Banana Plug
End Type: Minigrabber Test Clip
Electrical Rating: 5A at 300VDC (Hands Free), 8A at 30VAC/60VDC (Hand-Held)
Length: 48 in.