Menu Search
Search
FLUKE #EM1326-A-120

Pomona Banana Plug Patch Cord, 120 in. L, Gray

SKU # 09596980278 Manufacturer Series: 1326
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Banana Plug Patch Cord
Tester Plug: Multi-Stacking Double Banana Plug
End Type: Wire Lead
Electrical Rating: 300VAC (Hands Free), 8A at 30VAC/60VDC (Hand-Held)
Length: 120 in.