Menu Search
Test Lead Sets Banana Plug, 30VAC/60VDC, 5.50 in. L, (2) Stack-up Banana Plug End, PVC Lead

FLUKE #3957

Pomona Banana Plug, 30VAC/60VDC, 5.50 in. L, (2) Stack-up Banana Plug End, PVC Lead

SKU #09596920796
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Test Leads
Lead Material: PVC
Tester Plug: BNC (Male)
End Type: (2) Stack-up Banana Plug
Electrical Rating: 30V AC/60V DC
Length: 5.5 in.

Test Lead Sets: Type - Test Leads; Lead Material - PVC; Tester Plug - BNC (Male); End Type - (2) Stack-up Banana Plug; Electrical Rating - 30VAC/60VDC; Length - 5.5"; Additional Information - Application: Test lead. Color: (1)Black (1)Red, 20 AWG Cables & (2)Polypropylene plug body. Hands free Max test Voltage: 500 Vrms; Manufacturer Series - Pomona

Additional Info: Application: Test lead. Color: (1)Black (1)Red, 20 AWG Cables & (2)Polypropylene plug body. Hands free Max test Voltage: 500 Vrms