Menu Search
Terminals Compression Wire Terminal, Aluminum
THOMAS & BETTS #ALS4

Compression Wire Terminal, Aluminum

SKU # 78378605069
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: 5.75 in. x 1.25 in.
Stud Holes: (2) 1/2 in. NEMA
Wire - ACSR: 2 ACSR
Wire - AL: 1-2 str AL