Menu Search
Terminals Compression Wire Terminal, Aluminum 250-300 str CU
THOMAS & BETTS #AL16

Compression Wire Terminal, Aluminum 250-300 str CU

SKU # 78378604729 Manufacturer Series: AL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: 7.63" x 1.50"
Stud Holes: (2) 9/16" NEMA
Wire - ACSR: 266.8 (26/7 6/7 18/1) ACSR
Wire - AL: 250-300 str AL
Wire - CU: 250-300 str CU
Die Index: B80EA, EEI 13A, 655, 1-1/8, 96H, CSA26
Application: Distribution Terminations

Additional Info: Includes: Oxide Inhibitor