Menu Search
Terminals Compression Lug, Aluminum
THOMAS & BETTS #SA-4-48-TN

Homac Compression Lug, Aluminum

SKU # 78378675029 Manufacturer Series: SA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Compression Lug
Material: Aluminum
Finish: Tin Plated
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: 3.13 in x 0.88 in
Stud Holes: (1) 1/2 in
Wire - ACSR: 4 ACSR
Die Index: TU, 52, BG, 243, 5/8, CSA22
Application: General Applications and For Installation on Homac 125 Series Insulated Buses