Menu Search
Search
HUBBELL #VAULH112BN

Anderson™ Compression Terminal, 6 to 2 AWG ACSR, 8 to 1 AWG Str AL

SKU # 09635933505
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Compression Terminal
Material: Aluminum
Tongue Type/​Angle: Straight
Lug L x Tongue W: Lug L: 5-3/4 in. x Tongue W: 1-1/4 in.
Stud Holes: (2) 1/2 in.
Wire - ACSR: 6 to 2 AWG
Wire - AL: 8 to 1 AWG Str
Wire - CU: 8 to 1 AWG Str
Wire - Other: 6 to 1 AWG Comp
Die Index: VC6350, VC6, VC6FT, EEI11A, BURNDY K840, 249, KEARNEY 840, T&B TX, 76, BLACKBURN, 840, B49EA