Menu Search
Terminals Compression Wire Terminal, Copper 250 str CU

BURNDY #YCA292NTN

Compression Wire Terminal, Copper 250 str CU

SKU #78181041300
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Compression Wire Terminal
Material: Copper
Finish: Tin Plated
Tongue Type/Angle: Straight Tongue
Lug L x Tongue W: 5.52 in. x 1.28 in.
Stud Holes: (1) 9/16 in.
Wire - CU: 250 str CU
Die Index: 169