Menu Search
Terminals Compression Wire Terminal, Aluminum

BURNDY #YCA25RL-2N

Hylug™ Compression Wire Terminal, Aluminum

SKU #78181081042
Manufacturer Series: YCA-RL-2N
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/Angle: Straight Tongue
Lug L x Tongue W: 7.00" x 1.13"
Stud Holes: (2) 9/16" NEMA
Wire - ACSR: 1/0 ACSR
Wire - Other: 1/0 AAC
Die Index: C, 247, 702
Application: Terminate Overhead Conductors to Switch Pads and other Substation or Switch Yard Apparatus

Additional Info: Includes: Oxide Inhibitor