Menu Search
Terminals Compression Wire Terminal, Aluminum

BURNDY #YAK39A2G1

Compression Wire Terminal, Aluminum

SKU #78181018730
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/Angle: Offset Stacking Tongue
Lug L x Tongue W: 8.22 in. x 1.62 in.
Stud Holes: (2) 1/2 in.
Wire - AL: 700-750 str AL
Die Index: 786
Application: Stacking of Conductors on Two and Four Hole NEMA Transformer or Equipment Terminal Pads

Terminals: Terminal Type - Compression Wire Terminal; Material - Aluminum; Tongue Type/Angle - Offset Stacking Tongue; Lug L x Tongue W - 8.22 in. x 1.62 in.; Stud Holes - (2) 1/2 in.; Wire - AL - 700-750 str AL; Die Index - 786; Application - Stacking of Conductors on Two and Four Hole NEMA Transformer or Equipment Terminal Pads