Menu Search
BURNDY #YRA6CU-1

Hylug™ Compression Wire Terminal, Aluminum 6 str CU

SKU # 78181001687 Manufacturer Series: YRA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: 2.56" x 0.94"
Stud Holes: (1) 9/16"
Wire - ACSR: 6 ACSR
Wire - AL: 6 str AL
Wire - CU: 6 str CU
Wire - Other: 4 sol CU/AL
Die Index: BG243
Application: Terminate Conductors to Transformer and Equipment Pads

Additional Info: Includes: Oxide Inhibitor