Menu Search
Search
BURNDY #YAS26R-2N

Hylug™ Compression Wire Terminal, Aluminum 2/0 str CU

SKU # 78181005024 Manufacturer Series: YAS-R-2N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/​Angle: Straight Tongue
Lug L x Tongue W: 5.62 x 1.25 in
Stud Holes: (2) 9/16" NEMA
Wire - ACSR: 2/0 ACSR
Wire - AL: 2/0 str AL
Wire - CU: 2/0 str CU
Die Index: 249, K840
Application: Terminate Conductors to Transformer and Equipment Pads

Terminals: Terminal Type - Compression Wire Terminal; Material - Aluminum; Tongue Type/Angle - Straight Tongue; Lug L x Tongue W - 5.62 x 1.25 in; Stud Holes - (2) 9/16" NEMA; Wire - ACSR - 2/0 ACSR; Wire - AL - 2/0 str AL; Wire - CU - 2/0 str CU; Die Index - 249, K840; Application - Terminate Conductors to Transformer and Equipment Pads; Additional Information - Includes: Oxide Inhibitor; Manufacturer Series - Hylug YAS-R-2N

Additional Info: Includes: Oxide Inhibitor