Menu Search
Search
ALCOA #5175.609

Compression Wire Terminal, Aluminum

SKU # 78011892019
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/​Angle: Angled Tongue, 15-deg
Lug L x Tongue W: 9.75" x 1.00"
Stud Holes: (2) 9/16 in. NEMA
Wire - ACSR: 266.8 (26/7 6/7 18/1) ACSR
Wire - AL: 250 str AL
Die Index: 75AH
Application: Distribution Terminations

Terminals: Terminal Type - Compression Wire Terminal; Material - Aluminum; Tongue Type/Angle - Angled Tongue, 15-deg; Lug L x Tongue W - 9.75" x 1.00"; Stud Holes - (2) 9/16" NEMA; Wire - ACSR - 266.8 (26/7 6/7 18/1) ACSR; Wire - AL - 250 str AL; Die Index - 75AH; Application - Distribution Terminations; Additional Information - Includes: Oxide Inhibitor