Menu Search
Terminals Compression Wire Terminal, Aluminum, 10.6 in. x 0.5 in., Straight Tongue, (2) 42629 in. NEMA Stud

ALCOA #TS-10

Compression Wire Terminal, Aluminum, 10.6 in. x 0.5 in., Straight Tongue, (2) 42629 in. NEMA Stud

SKU #78011892195
Manufacturer Series: TS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Terminal Type: Compression Wire Terminal
Material: Aluminum
Tongue Type/Angle: Straight Tongue
Lug L x Tongue W: 10.60 in. x 0.50 in.
Stud Holes: (2) 9/16 in. NEMA
Wire - Other: 559.5, 587.2, 634.9, 649.5, 652.4, 657.3 kcmil
Die Index: 10CD

The TS Series Straight Terminal Connector is designed for fast and easy installation. By using a high strength alloy, the compression length has been shortened for less compression bites. The terminal connector is pre-filled, eliminating an installation step. All TS Series connectors are designed for limited tension use, maintaining a minimum of 40 percent of the ASTM rated strength of the conductor. The end tapers of all compression accessories are supplied with a High Voltage finish for die size sections 12CD and above. The square edges of bolted pads of the compression accessories could cause Corona. Pads with edges and corners rounded can be supplied by adding the catalog suffix 'EHV'.