Menu Search
Terminals, Cable Lug, Terminal, (2) CU Conductor, 250 - 800 MCM

PENN-UNION CORP #RAR-080-F

Lug, Terminal, (2) CU Conductor, 250 - 800 MCM

SKU #78503756828
Manufacturer Series: RAR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Terminal
Conductor Count: 2C
AWG Max: 800mcm
AWG Min: 250mcm
Tongue Type: Straight
Stud Holes: 4H
Stud Hole Size: 9/16"
Stud Hole Spacing: NEMA
Material: Copper
Cable Connection: Saddle, Bolted
Lug L x Tongue W: 5.50 x 3.00"

Terminals, Cable: Type - Cable Terminal; Conductor Count - 2C; AWG Max - 800 mcm; AWG Min - 250 mcm; Tongue Type - Straight; Stud Holes - 4H; Stud Hole Size - 9/16"; Stud Hole Spacing - NEMA; Material - Copper; Cable Connection - Saddle, Bolted; Lug L x Tongue W - 5.50 x 3.00"; Manufacturer Series - RAR