Menu Search
Terminals, Cable Terminal, Cable, Single U-Bolt, 6 Sol - 1/0 Str
BURNDY #VA25

Varilug Terminal, Cable, Single U-Bolt, 6 Sol - 1/0 Str

SKU # 78181000543 Manufacturer Series: VA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cable Terminal
Conductor Type: Copper
Conductor Count: 1C
AWG Max: 1/0 str
AWG Min: 6 sol
Tongue Type: Offset
Stud Holes: 1H
Stud Hole Size: 7/16"
Material: Copper
Cable Connection: U-Bolt
Lug L x Tongue W: 2.12 x 0.81"

Additional Info: Single U-Bolt w/Nut