Menu Search
Terminals, Cable Terminal, Cable, Single U-Bolt, 350 - 500 MCM
BURNDY #VA34

Varilug Terminal, Cable, Single U-Bolt, 350 - 500 MCM

SKU # 78181000550 Manufacturer Series: VA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cable Terminal
Conductor Type: Copper
Conductor Count: 1C
AWG Max: 500mcm
AWG Min: 350mcm
Tongue Type: Offset
Stud Holes: 1H
Stud Hole Size: 9/16"
Material: Copper
Cable Connection: U-Bolt
Lug L x Tongue W: 3.87 x 1.38"

Additional Info: Single U-Bolt w/Nut