Menu Search
Terminals, Cable Terminal, Cable, (1) CU/AL Conductor, 900 - 1250 MCM

BURNDY #NAR45A-2N

Terminal, Cable, (1) CU/AL Conductor, 900 - 1250 MCM

SKU #78181000388
Manufacturer Series: NAR-A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cable Terminal
Conductor Type: CU/AL
Conductor Count: 1C
AWG Max: 1250mcm
AWG Min: 900mcm
ACSR Max: 1113
ACSR Min: 715 ACSR
Tongue Type: Straight
Stud Holes: 2H
Stud Hole Size: 9/16"
Stud Hole Spacing: NEMA
Material: Aluminum
Cable Connection: Saddle, Bolted
Lug L x Tongue W: 7.13 x 2.63"