Menu Search
Terminal Shrouds Terminal Shroud, 30.5 mm, Flush Button
EATON #TS3R9EB

Terminal Shroud, 30.5 mm, Flush Button

SKU # 78668540867 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Disconnect Terminal Shroud, Load Side
Switch Amps: 400

Terminal Shrouds: Type - Disconnect Terminal Shroud, Load Side; Switch Amps - 400; Additional Information - 3 Poles, Size: 30.5 mm, Heavy Duty; Manufacturer Series - 10250T

Additional Info: 3 Poles, Size: 30.5mm, Heavy Duty