Menu Search
Terminal Plugs Compression Pin Connector Copper, Tin plated
BURNDY #YE25R60

Hyplug Compression Pin Connector Copper, Tin plated

SKU # 78181002354 Manufacturer Series: Type YE-R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Compression Pin Connector
Material: Copper, Tin Plated
Pin Diameter: 1/0 sol
Pin Length: 6.00"
Terminal Length: 9.50"
ACSR: 1/0
Aluminum: 1/0 str
Color Code: Yellow
Die Index: BG, 243

Terminal Plugs: Terminal Type - Compression Pin Connector; Material - Copper, Tin plated; Pin Diameter - 1/0 sol; Pin Length - 6.00"; Terminal Length - 9.50"; ACSR - 1/0; Aluminum - 1/0 str; Color Code - Yellow; Die Index - BG, 243; Manufacturer Series - Hyplug, Type YE-R