BURNDY #YE30R-60

Compression Pin Connector Aluminum, Tin Plated

SKU: 78181015435
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Terminal Type: Compression Pin Connector
Material: Aluminum, Tin Plated
Pin Diameter: 4/0 sol
Pin Length: 6.00 in.
Terminal Length: 10.63 in.
ACSR: 266.8
Aluminum: 266.8-336.4 mcm
Color Code: Blue
Die Index: 317, 705, K-1-1/8-1
Manufacturer Series: Hyplug, Type YE-R
Description
Terminal Plugs: Terminal Type - Compression Pin Connector; Material - Aluminum, Tin Plated; Pin Diameter - 4/0 sol; Pin Length - 6.00 in.; Terminal Length - 10.63 in.; ACSR - 266.8; Aluminum - 266.8-336.4 mcm; Color Code - Blue; Die Index - 317, 705, K-1-1/8-1; Manufacturer Series - Hyplug, Type YE-R