Menu Search
Terminal Pin Adapter Compression Pin Adapter Straight

PENN-UNION CORP #TP-2

Compression Pin Adapter Straight

SKU #78503767955
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Adapter Type: Compression Pin Adapter
Pin Type: Straight
Material: Aluminum
Conductor Type: AL/CU Code Cable
AWG: 2 str

Additional Info: Wire Diameter: 0.292", Die Color Code: Tan