Menu Search
BURNDY #YEV4CP20X75FX

Hyplug Compression Pin Adapter Straight

SKU # 78181003733 Manufacturer Series: YE-P-FX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Compression Pin Adapter
Pin Type: Straight
Material: Copper
Voltage: 600V
Conductor Type: Copper Flex or Code Cable
AWG: 4
Insulation: EPDM Rubber