Menu Search
Search
BURNDY #YEV2CP20X75FX

Hyplug Compression Pin Adapter Straight

SKU # 78181003791 Manufacturer Series: YE-P-FX
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Adapter Type: Compression Pin Adapter
Pin Type: Straight
Material: Copper
Voltage: 600V
Conductor Type: Copper Code Cable
AWG: 2
Insulation: EPDM Rubber

Type YE-P copper compression adapters are designed for reliable termination of copper conductor when the current capacity of the conductor is downsized, but larger conductor is utilized. Typical applications are for voltage drop protection when oversized conductors are used or flex conductor is used. These adapters facilitate the termination into existing mechanical set screw connectors for various stranded copper cables.

Additional Info: Pin Size: 0.20 in. Dia x 0.75 in. L, Strip Length: 1-3/4 in., Length: 2.60 in., Temperature Rating: 90 deg C

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.