Menu Search
BURNDY #YE34P59X118

Hyplug Compression Pin Adapter Straight

SKU # 78181003833 Manufacturer Series: YE-P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Compression Pin Adapter
Pin Type: Straight
Material: Copper
Voltage: 600V
Conductor Type: Copper Code Cable
AWG: 500mcm
Insulation: EPDM Rubber

Type YE-P copper compression adapters are designed for reliable termination of copper conductor when the current capacity of the conductor is downsized, but larger conductor is utilized. Typical applications are for voltage drop protection when oversized conductors are used or flex conductor is used. These adapters facilitate the termination into existing mechanical set screw connectors for various stranded copper cables.

Additional Info: Pin Size: 0.59 in. Dia x 1.18 in. L, Strip Length: 3-3/8 in., Length: 4.36 in., Temperature Rating: 90 deg C