Menu Search

BURNDY #AYPO250

Hyplug Compression Pin Adapter Offset

SKU: 78181073839
Manufacturer Series: AYPO
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Adapter Type: Compression Pin Adapter
Pin Type: Offset
Material: Aluminum
Voltage: 35kV
Conductor Type: AL/CU Code Cable
AWG: 250mcm
Insulation: EPDM Rubber
Description
Terminal Pin Adapter: Adapter Type - Compression Pin Adapter; Pin Type - Offset; Material - Aluminum; Voltage - 35kV; Conductor Type - AL/CU Code Cable; AWG - 250mcm; Insulation - EPDM Rubber; Manufacturer Series - Hyplug AYPO