Menu Search
THOMAS & BETTS #ADR35-12S

Blackburn Terminal Lug, 4 str AWG - 350 mcm, CU/AL Conductor

SKU # 78378661021
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Tin Plated Aluminum
Conductor Type: CU/AL
Tongue Type: Straight
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/2 in.
AWG Min: 4 str
AWG Max: 350mcm