THOMAS & BETTS #L400H

Terminal Lug, 4/0 - 500 kcmil, CU Conductor, Hex Head Screw, Bronze Alloy

SKU: 78378613009
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mechanical Terminal
Material: Bronze Alloy
Conductor Type: Copper
Screw Type: Hex Head
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 9/16
AWG Min: 4/0
AWG Max: 500kcmil
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Bronze Alloy; Conductor Type - CU; Screw Type - Hex Head; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 9/16; AWG Min - 4/0; AWG Max - 500 kcmil; Additional Information - Type L
Additional Info: Type L