Menu Search
THOMAS & BETTS #L70P

Mechanical Terminal, Copper, Tin Plated, 9/16 inch, Slot Head, CU

SKU # 78378612996 Manufacturer Series: L Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Copper, Tin Plated
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 9/16
AWG Min: 14
AWG Max: 4

Terminal Lugs: Type - Mechanical Terminal; Material - Copper, Tin Plated; Conductor Type - CU; Tongue Type - Straight; Screw Type - Slot Head; Conductor Entry - Standard, Set-Screw; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 9/16; AWG Min - 14; AWG Max - 4; Manufacturer Series - L