Menu Search
Terminal Lugs Mechanical Terminal, Copper, 3/8 inch, Hex Socket, CU

THOMAS & BETTS #71010-TB

Mechanical Terminal, Copper, 3/8 inch, Hex Socket, CU

SKU #78621071010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Cone-Screw
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 3/8
AWG Min: 4
AWG Max: 2/0