Menu Search
THOMAS & BETTS #32007

Locktite Mechanical Terminal, Copper, 1/4 inch, Hex Socket, CU

SKU # 78621032007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 2
Screw/​Stud Size: 1/4
AWG Min: 4
AWG Max: 1