THOMAS & BETTS #32015TB

Mechanical Terminal, Copper, 1/2 inch, Hex Socket, CU

SKU: 78621080287
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Saddle
Conductor Count: 3
Stud Holes: 4 NEMA
Screw/Stud Size: 1/2
AWG Min: 300mcm
AWG Max: 500mcm
Manufacturer Series: Locktite
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Copper; Conductor Type - CU; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Standard, Saddle; Conductor Count - 3; Stud Holes - 4 NEMA; Screw/Stud Size - 1/2; AWG Min - 300 mcm; AWG Max - 500 mcm; Manufacturer Series - Locktite