Menu Search
Terminal Lugs Mechanical Terminal, Copper, 0.375 inch, CU

THOMAS & BETTS #32007BD

Locktite Mechanical Terminal, Copper, 0.375 inch, CU

SKU #78621080274
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Stud Holes: 2
Screw/Stud Size: 0.375
AWG Min: 4
AWG Max: 1

Thomas and Betts Locktite double barrel lug is made of highly conductive copper to make electrical connection. It secures 4 - 1 AWG conducting wires by serrated saddle and screws. Lug has built-in lock washer that is used to distribute the load of tightening screw. It is drilled for application involving high voltage rating up to 600 volts.

Additional Info: Double Barrel