Menu Search
Terminal Lugs Mechanical Terminal, Aluminum, Tin Plated, 5/16 inch, Hex Socket, CU/AL

THOMAS & BETTS #ADR21-21

Mechanical Terminal, Aluminum, Tin Plated, 5/16 inch, Hex Socket, CU/AL

SKU #78378661009
Manufacturer Series: ADR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/Stud Size: 5/16
AWG Min: 14
AWG Max: 2/0