Menu Search
Terminal Lugs Mechanical Terminal, Aluminum, 0.27 inch, AL

THOMAS & BETTS #LL1014

Mechanical Terminal, Aluminum, 0.27 inch, AL

SKU #78621078703
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mechanical Terminal
Material: Aluminum
Conductor Type: AL
Screw/Stud Size: 0.27
AWG Min: 14
AWG Max: 1/0

Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum; Conductor Type - AL; Screw/Stud Size - 0.27; AWG Min - 14; AWG Max - 1/0; Additional Information - Lay-In Style

Additional Info: Lay-In Style