Menu Search
PENN-UNION CORP #SLU-35

Mechanical Terminal, Copper, Hex Socket, CU

SKU # 78503763055 Manufacturer Series: SLU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Screw Type: Hex Socket
Stud Holes: 1
AWG Min: 14
AWG Max: 6