Menu Search
Terminal Lugs Mechanical Terminal, Cast Bronze, Hex Socket, CU

PENN-UNION CORP #VL2-21782

Vi-Tite Mechanical Terminal, Cast Bronze, Hex Socket, CU

SKU #78503773832
Manufacturer Series: VL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Terminal
Material: Cast Bronze
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Count: 2
Stud Holes: 2
AWG Min: 3/0
AWG Max: 350mcm