Menu Search
PENN-UNION CORP #VVL2-21919

Mechanical Terminal, Cast Bronze, 9/16 inch, Hex Socket, CU

SKU # 78503775606 Manufacturer Series: VVL2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Cast Bronze
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 4 NEMA
Screw/​Stud Size: 9/16
AWG Min: 300mcm
AWG Max: 500mcm

Terminal Lugs: Type - Mechanical Terminal; Material - Cast Bronze; Conductor Type - CU; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Standard, Set-Screw; Conductor Count - 2; Stud Holes - 4 NEMA; Screw/Stud Size - 9/16; AWG Min - 300 mcm; AWG Max - 500 mcm; Manufacturer Series - VVL2