Menu Search
Terminal Lugs Mechanical Terminal, Cast Bronze, 3/8 inch, Hex Socket, CU/AL

PENN-UNION CORP #PNL-1/0

Mechanical Terminal, Cast Bronze, 3/8 inch, Hex Socket, CU/AL

SKU #78503750702
Manufacturer Series: PNL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Mechanical Terminal
Material: Cast Bronze
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 3/8
AWG Min: 8
AWG Max: 1/0