Menu Search
Terminal Lugs Mechanical Terminal, Cast Bronze, 1/4 inch, Hex Socket, CU
PENN-UNION CORP #VL-21683

Vi-Tite Mechanical Terminal, Cast Bronze, 1/4 inch, Hex Socket, CU

SKU # 78503710936 Manufacturer Series: VL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Terminal
Material: Cast Bronze
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/4
AWG Min: 4
AWG Max: 1