Menu Search
Terminal Lugs Lug Connector, 4 AWG - 500 MCM, CU Conductor, Straight Tongue, Hex Socket Screw, Copper
PANDUIT #PNL-500-3

Lug Connector, 4 AWG - 500 MCM, CU Conductor, Straight Tongue, Hex Socket Screw, Copper

SKU # 07498363255 Manufacturer Series: PNL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 1/2
AWG Min: 4
AWG Max: 500mcm