Menu Search
Search
PANDUIT #HL8-2-X

Lug Connector, 4 - 1 AWG, CU Conductor, Straight Tongue, Hex Socket Screw, Cast Bronze

SKU # 07498363205 Manufacturer Series: HL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mechanical Terminal
Material: Cast Bronze
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 2
Screw/​Stud Size: 1/4
AWG Min: 4
AWG Max: 1

Additional Info: 7/16"" Hex Key Socket