Lug Connector, 14 - 6 AWG, CU Conductor, Straight Tongue, Slot Head Screw, Copper

SKU: 07498358682
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 3/16
AWG Min: 14
AWG Max: 6
Manufacturer Series: CX
Terminal Lugs: Type - Mechanical Terminal; Material - Copper; Conductor Type - CU; Tongue Type - Straight; Screw Type - Slot Head; Conductor Entry - Standard, Set-Screw; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 3/16; AWG Min - 14; AWG Max - 6; Manufacturer Series - CX