Menu Search
Terminal Lugs Lug Connector, 14 - 6 AWG, CU Conductor, Offset Tongue, Hex Head Screw, Copper
PANDUIT #F9TYP5555ANF060

Lug Connector, 14 - 6 AWG, CU Conductor, Offset Tongue, Hex Head Screw, Copper

SKU # 07498390496 Manufacturer Series: CB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Offset
Screw Type: Hex Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 3/16
AWG Min: 14
AWG Max: 6

Terminal Lugs: Type - Mechanical Terminal; Material - Copper; Conductor Type - CU; Tongue Type - Offset; Screw Type - Hex Head; Conductor Entry - Standard, Saddle; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 3/16; AWG Min - 14; AWG Max - 6; Additional Information - NOTE: Availability based on current stock, suggested replacement Mfr Part# CB35-36-CY; Manufacturer Series - CB