PANDUIT #CBA70-14-CY

Lug Connector, 14 - 4 AWG, CU Conductor, Offset Tongue, Hex Head Screw, Copper

SKU: 07498358227
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Offset
Screw Type: Hex Head
Conductor Entry: Standard, Saddle
Conductor Count: 1
Stud Holes: 1
Screw/Stud Size: 1/4
AWG Min: 14
AWG Max: 4
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Copper; Conductor Type - CU; Tongue Type - Offset; Screw Type - Hex Head; Conductor Entry - Standard, Saddle; Conductor Count - 1; Stud Holes - 1; Screw/Stud Size - 1/4; AWG Min - 14; AWG Max - 4