Menu Search
Terminal Lugs Barrel Lug, 6 AWG - 350 MCM, CU/AL Conductor, Straight Tongue, Hex Socket Screw, Aluminum
PANDUIT #LAM2B350-12-3Y

Barrel Lug, 6 AWG - 350 MCM, CU/AL Conductor, Straight Tongue, Hex Socket Screw, Aluminum

SKU # 07498359281 Manufacturer Series: LAM2B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 2
Screw/​Stud Size: 1/2
AWG Min: 6
AWG Max: 350mcm