PANDUIT #LAM2A350-12-6Y

Barrel Lug, 6 AWG - 350 MCM, CU/AL Conductor, Straight Tongue, Hex Socket Screw, Aluminum

SKU: 07498359269
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mechanical Terminal
Material: Aluminum, Tin Plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/Stud Size: 1/2
AWG Min: 6
AWG Max: 350mcm
Manufacturer Series: LAM2A
Description
Terminal Lugs: Type - Mechanical Terminal; Material - Aluminum, Tin Plated; Conductor Type - CU/AL; Tongue Type - Straight; Screw Type - Hex Socket; Conductor Entry - Standard, Set-Screw; Conductor Count - 2; Stud Holes - 1; Screw/Stud Size - 1/2; AWG Min - 6; AWG Max - 350 mcm; Manufacturer Series - LAM2A